C-h Svx002a1-4a1b2 Svx9000 2hp 480v

Item #: 0884270

Cat #: SVX002A1-4A1B2

UPC: 782116103805

$ 2306.04 EA
Company wide:
0 in stock
Svx9000 2hp 480v NEMA1 W/br Chop Alfa Pnl W/conf Coat

Overview

Svx9000 2hp 480v NEMA1 W/br Chop Alfa Pnl W/conf Coat
Also known as: 782116103805, SVX002A1-4A1B2, CUTSVX002A14A1B2

Specifications

Phase: 3
IP/NEMA Rating: NEMA 1
Horsepower: 2
Phase: 3
Horsepower: 2
IP/NEMA Rating: NEMA 1