1456A-6507 W/DARK OPERATE

Item #: 0884269

Cat #: 1456AD6507

UPC: 782113861128

$ 693.99 EA
Company wide:
0 in stock
Documents & Guides
Eaton 55 Series Photoelectric Sensor, Photoelectric, Right Angle, Sensor distance: 15 Ft., 50 mA max DC, NPN and PNP Open Collector, 50 mA at 30 Vdc, 4 Pin Mini Connector, 10-30 Vdc input, Auto reset short circuit, Polarized Retroreflective

Overview

Eaton 55 Series Photoelectric Sensor, Photoelectric, Right Angle, Sensor distance: 15 Ft., 50 mA max DC, NPN and PNP Open Collector, 50 mA at 30 Vdc, 4 Pin Mini Connector, 10-30 Vdc input, Auto reset short circuit, Polarized Retroreflective

55 series photoelectric sensors are identical to the 50 series except without the interchangeable outputs or logic functions. They offer durability and high optical performance in a cost-effective, self-contained package. The 55 Series features sensors with AC and DC operation in a single unit. A relay option is available on these models that provides a 3 Amp SPDT relay output for high current switching.

Also known as: 782113861128, 1456AD6507, CUT1456AD6507

Specifications

Mounting: Bracket
Range: 15 ft, 4.500 m
Amps: 0.050
Pins: 4
IP/NEMA Rating: NEMA 12, NEMA 4
Volts DC Range: 10 - 30
Mounting: Bracket
Amps: 0.050
IP/NEMA Rating: NEMA 12, NEMA 4
Range: 15 ft, 4.500 m
Pins: 4
Volts DC Range: 10 - 30