Series C Motor Circuit Protector

Item #: 0884249

Cat #: HMCP007C0A11M01

UPC: 786679109212

$ 2492.62 EA
Company wide:
0 in stock
Series C Motor Circuit Protector, Type Hmcp, F-frame, Intermediate Magnetic, 3 Poles, 7 Amp, 600 Vac, 250 Vdc, 21 - 70 Mag. Trip

Overview

Series C Motor Circuit Protector, Type Hmcp, F-frame, Intermediate Magnetic, 3 Poles, 7 Amp, 600 Vac, 250 Vdc, 21 - 70 Mag. Trip
Also known as: 786679109212, HMCP007C0A11M01, CUTHMCP007C0A11M01

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 7
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 7