Eaton molded case circuit breaker accessory motor circuit protector

Item #: 0884245

Cat #: HMCP007C0A11L07

UPC: 786679031414

$ 2554.84 EA
Company wide:
0 in stock
Eaton, Motor circuit protector accessory, Series C, F-frame Three-pole, NEMA size 0 starter, Left-hand padlockable handle lock hasp (PLK1), 2A-2B left terminal same side auxiliary switch, 600V, 250 Vdc maximum, 7A, 21-70A mag trip

Overview

Eaton, Motor circuit protector accessory, Series C, F-frame Three-pole, NEMA size 0 starter, Left-hand padlockable handle lock hasp (PLK1), 2A-2B left terminal same side auxiliary switch, 600V, 250 Vdc maximum, 7A, 21-70A mag trip

EatonÆs Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s

Also known as: 786679031414, HMCP007C0A11L07, CUTHMCP007C0A11L07

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 7
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 7