800A Square Body Fuse, US Style, Size 2, No Indicator, 690/700V

Item #: 0884241

Cat #: 170M5714

UPC: 051712262255

$ 265.77 EA
Company wide:
0 in stock
Documents & Guides
800 Amp, Square Body, High Speed Fuse, US Style, Size 2, -FU/115 Without Indicator, 690/700 Volt (IEC/UL)

Overview

800 Amp, Square Body, High Speed Fuse, US Style, Size 2, -FU/115 Without Indicator, 690/700 Volt (IEC/UL)

Square body DIN 43653 bolted tags high speed fuses, for the protection of DC common bus, DC drives, power converters/ rectifiers and reduced rated voltage starters. Available with visual indicator, and Type K and T indicator for a microswitch.

Also known as: 051712262255, 170M5714, BUS170M5714

Specifications

Amps: 800
Type: Square
Interrupt Rating DC: 200
Amps: 800
Interrupt Rating DC: 200
Type: Square