Freedom Iec Full Voltage Non-reversing Contactor

Item #: 0884239

Cat #: CE15EN3BB

UPC: 782113779171

$ 609.93 EA
Company wide:
0 in stock
Documents & Guides
Iec Full Voltage Non-reversing Contactor, Freedom, Size E, 3-pole, No Auxiliarycontact, 240 Vac/ 60 Hz - 220 Vac/ 50 Hz Coil

Overview

Iec Full Voltage Non-reversing Contactor, Freedom, Size E, 3-pole, No Auxiliarycontact, 240 Vac/ 60 Hz - 220 Vac/ 50 Hz Coil
Also known as: 782113779171, CE15EN3BB, CUTCE15EN3BB

Specifications

Family / Style: Freedom
Type: Contactor
Family / Style: Freedom
Type: Contactor