FDB3110L LD CONTROL WIRE TERM LP AND CP

Item #: 0884235

Cat #: FDB3110LSD08

UPC: 786679465288

$ 2787.22 EA
Company wide:
0 in stock
Eaton Series C complete molded case circuit breaker, F-frame, FDB, Fixed thermal, fixed magnetic trip, Three-pole, 110A, 600 Vac, 250 Vdc, 18 kAIC at 240 Vac, 14 kAIC at 480 Vac, Stainless steel, Load side control wire terminal, 50/60 Hz

Overview

Eaton Series C complete molded case circuit breaker, F-frame, FDB, Fixed thermal, fixed magnetic trip, Three-pole, 110A, 600 Vac, 250 Vdc, 18 kAIC at 240 Vac, 14 kAIC at 480 Vac, Stainless steel, Load side control wire terminal, 50/60 Hz

EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 786679465288, FDB3110LSD08, CUTFDB3110LSD08

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 110
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 110