Compact Fluorescent Lamp, 23 Watt, 1600 Lumen, 4100K, 120V

Item #: 0884193

Cat #: EL/mdTQ 23W T2 4.1k

UPC: 046677414061

Call for price
Company wide:
0 in stock
Documents & Guides
Compact Fluorescent Lamp, 23 Watt, 1600 Lumen, 4100K, 81 CRI, 120 Volt, Non-Dimmable, Medium Base, 1 per SKU, 6 per Pack *Philips Product Code 414060* *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

Compact Fluorescent Lamp, 23 Watt, 1600 Lumen, 4100K, 81 CRI, 120 Volt, Non-Dimmable, Medium Base, 1 per SKU, 6 per Pack *Philips Product Code 414060* *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***

The Philips EnergySaver T2 provides energy efficient lighting in a smaller, sleeker, size that fits more fixtures. The energy saving T2 is a direct replacement for most incandescent lamps, provides soft white light and lasts 11 years* reducing the hassle of frequent replacements.

Also known as: 046677414061, EL/mdTQ 23W T2 4.1k, PHIELMDT223W41K

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 81
Base: Medium Screw (E26)
Wattage: 23
Volts AC: 120
Lumens: 1600
Light Technology: CFL
Dimmable: No
Color Temperature: 4100 (Cool White)
Base: Medium Screw (E26)
Volts AC: 120
Light Technology: CFL
Color Rendering Index (CRI): 81
Wattage: 23
Lumens: 1600
Dimmable: No