Selector Switch, Knob Type, Black, M22

Item #: 0884177

Cat #: M22S-WLK-G

UPC: 786685280929

$ 29.37 EA
Company wide:
0 in stock
Documents & Guides
22.5 mm, Non-Metallic, Selector Switch Operator, M22 Series, Black Bezel, Knob Type, Illuminated, Black & Green, 2-Position, 90° Throw, Operating Mode: Momentary. NEMA 4X, 13.

Overview

22.5 mm, Non-Metallic, Selector Switch Operator, M22 Series, Black Bezel, Knob Type, Illuminated, Black & Green, 2-Position, 90° Throw, Operating Mode: Momentary. NEMA 4X, 13.

Includes contact block mounting adapter. Can be converted in the field to maintained operation with the removal of a color coded adapter.

Also known as: 786685280929, M22S-WLK-G, CUTM22SWLKG

Specifications

Color: Green
Size: 22.5 mm
Family / Style: M22
Type: Selector Switch
Color: Green
Family / Style: M22
Size: 22.5 mm
Type: Selector Switch