Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0884162

Cat #: FD3200V

UPC: 786679117569

$ 6508.62 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit Breaker, Type Fd, Cable In/cable Out,3-pole, 200 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, 50 Degrees C Calibration

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Fd, Cable In/cable Out,3-pole, 200 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, 50 Degrees C Calibration
Also known as: 786679117569, FD3200V, CUTFD3200V

Specifications

Amps: 200
Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Amps: 200
Poles: 3
Volts AC: 600
Mounting: Panel
Volts DC: 250