Iec Full Voltage Non-reversing Starter

Item #: 0884152

Cat #: AE16DN0EC

UPC: 782113982564

$ 876.69 EA
Company wide:
0 in stock
Documents & Guides
Iec Full Voltage Non-reversing Starter, Freedom, 3-phase Magnetic, Size D, Interchangeable Heater Overload Relay, 208 Vac/ 60 Hz Coil, No Auxiliary Contact

Overview

Iec Full Voltage Non-reversing Starter, Freedom, 3-phase Magnetic, Size D, Interchangeable Heater Overload Relay, 208 Vac/ 60 Hz Coil, No Auxiliary Contact
Also known as: 782113982564, AE16DN0EC, CUTAE16DN0EC

Specifications

Family / Style: Freedom
Phase: 3
Type: Starter, Full Voltage
Family / Style: Freedom
Type: Starter, Full Voltage
Phase: 3