TB TYHT27M CABLE TIE 120LB 13IN OLV

Item #: 0884077

Cat #: TYHT27M

UPC: 786210952727

$ 9.54 EA
Company wide:
0 in stock
Documents & Guides
THB TYHT27M CABLE TIE 120LB 1

Overview

THB TYHT27M CABLE TIE 120LB 1
Also known as: 786210952727, TYHT27M, THBTYHT27M

Specifications

Weight Capacity: 120 lbs
Color: Olive
Length: 13.400 in
Material: Nylon 46
Weight Capacity: 120 lbs
Length: 13.400 in
Color: Olive
Material: Nylon 46