CABLE TIE 120LB 30IN GR NYL HEAT ST

Item #: 0884047

Cat #: TYH29M

UPC: 786210590882

$ 4.02 EA
Company wide:
0 in stock
Documents & Guides
THB TYH29M CABLE TIE 120LB 30

Overview

THB TYH29M CABLE TIE 120LB 30
Also known as: 786210590882, TYH29M, THBTYH29M

Specifications

Diameter: 9 in
Length: 30 in
Color: Natural
Width: 0.300 in
Weight Capacity: 120 lbs
Material: Nylon
Diameter: 9 in
Color: Natural
Weight Capacity: 120 lbs
Length: 30 in
Width: 0.300 in
Material: Nylon