TB TYH27M CABLE TIE 120LB 13IN GR N

Item #: 0884042

Cat #: TYH27M

UPC: 786210810997

$ 2.04 EA
Company wide:
0 in stock
THB TYH27M CABLE TIE 120LB 13

Overview

THB TYH27M CABLE TIE 120LB 13
Also known as: 786210810997, TYH27M, THBTYH27M

Specifications

Diameter: 3.500 in
Width: 0.270 in
Weight Capacity: 120 lbs
Material: Nylon
Color: Green Tint
Length: 13.200 in
Diameter: 3.500 in
Weight Capacity: 120 lbs
Color: Green Tint
Width: 0.270 in
Material: Nylon
Length: 13.200 in