CABLE TIE 18LB 4IN GR NYL HEAT STBL

Item #: 0884022

Cat #: TYH23M

UPC: 786210539843

$ 0.22 EA
Company wide:
0 in stock

Overview

THB TYH23M CABLE TIE 18LB 4IN
Also known as: 786210539843, TYH23M, THBTYH23M

Specifications

Color: Green
Diameter: 0.630 in
Weight Capacity: 18 lbs
Material: Nylon
Length: 3.620 in
Width: 0.900 in
Color: Green
Weight Capacity: 18 lbs
Length: 3.620 in
Diameter: 0.630 in
Material: Nylon
Width: 0.900 in