Power Center, 10KVA, 480VAC Primary, 120/240VAC Secondary, NEMA 3R

Item #: 0884006

Cat #: PT061150010LS

UPC: 047503330043

$ 5342.79 EA
Company wide:
0 in stock
Documents & Guides
Power Center, 10 KVA, 480 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, ED42B035L Primary,Q250 Secondary Breaker, NEMA 3R

Overview

Power Center, 10 KVA, 480 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, ED42B035L Primary,Q250 Secondary Breaker, NEMA 3R

Zone power centers combine an Acme encapsulated distribution transformer with a power panel assembly in one convenient UL-3R enclosure, for indoor/ outdoor use and is suitable for use as service entrance equipment.

Also known as: 047503330043, PT061150010LS, ACMPT061150010LS

Features & Benefits

  • Fully compliant with NEC 450-3
  • Designed for indoor and outdoor applications
  • Electrostatic shield for enhanced protection
  • Primary and Secondary main circuit breakers provided

Specifications

Mounting: Surface
Standards: California Proposition 65
Secondary Voltage: 120, 240
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Secondary Voltage: 120, 240
IP/NEMA Rating: NEMA 3R
Standards: California Proposition 65
Primary Voltage: 480