CABLE TIE 30LB 7IN UV BLK NYLON 12

Item #: 0883968

Cat #: TYC525MX

UPC: 786210568843

$ 0.92 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie, Black Polyamide (Nylon 12) for Temperatures up to 85 Degrees Celsius (185 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Length of 186mm (7.3 Inches), Width of 4.8mm (0.19 Inch), Thickness of 1.3mm (0.05 Inch), Tensile Strength Rating of 180 Newtons (40 Pounds)

Overview

Cable Tie, Black Polyamide (Nylon 12) for Temperatures up to 85 Degrees Celsius (185 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Length of 186mm (7.3 Inches), Width of 4.8mm (0.19 Inch), Thickness of 1.3mm (0.05 Inch), Tensile Strength Rating of 180 Newtons (40 Pounds)
Also known as: 786210568843, TYC525MX, THBTYC525MX

Specifications

Width: 0.180 in
Weight Capacity: 35 lbs
Color: Black
Diameter: 1.750 in
Length: 7.310 in
Material: Nylon 12
Width: 0.180 in
Color: Black
Length: 7.310 in
Weight Capacity: 35 lbs
Diameter: 1.750 in
Material: Nylon 12