TB TYC25MX CABLE TIE 35LB 7IN UV BL

Item #: 0883922

Cat #: TYC25MX

UPC: 786210848006

$ 0.56 EA
Company wide:
0 in stock
Documents & Guides
THB TYC25MX CABLE TIE 35LB 7I

Overview

THB TYC25MX CABLE TIE 35LB 7I
Also known as: 786210848006, TYC25MX, THBTYC25MX

Specifications

Width: 0.180 in
Weight Capacity: 35 lbs
Color: Black
Diameter: 1.750 in
Length: 7.310 in
Material: Nylon 12
Width: 0.180 in
Color: Black
Length: 7.310 in
Weight Capacity: 35 lbs
Diameter: 1.750 in
Material: Nylon 12