Rack Panel 19in 5 RU Blk

Item #: 0883915

Cat #: P19RPP5UB

UPC: 783510137571

$ 71.01 EA
Company wide:
0 in stock
Rack Panel for 19-in. Racks, Black, Steel

Overview

Rack Panel for 19-in. Racks, Black, Steel

Used to cover unused rack space in cabinets or open frame racks for a finished appearance. Can also be used for surface mounting small devices. Panels are flat with mounting slots spaced at 19-in. EIA standard spacing. Made of 12 gauge steel with RAL 9005 black polyester powder paint finish. Mounting hardware sold separately.

Also known as: 783510137571, P19RPP5UB, HOFP19RPP5UB

Features & Benefits

  • The Rack Panel is used to cover unused rack space in cabinets or open frame racks for a finished appearance
  • It can also be used for surface mounting mall devices
  • Panels are flat with mounting slots spaced at 19-inch EIA standard spacing
  • Mounting hardware is sold separately

Specifications

Finish: Powder Coated
Color: Jet Black
Weight: 4.800 lb
Finish: Powder Coated
Weight: 4.800 lb
Color: Jet Black