Starter, Magnetic, Size 3, 3PH, 120VAC Coil, 600VAC, 90A, Open

Item #: 0883865

Cat #: CR306E002

UPC: 783166360507

$ 2704.47 EA
Company wide:
0 in stock
Documents & Guides
Starter, Magnetic, NEMA Size 3, 3-Phase, 120 Volt AC Coil, 600 Volt AC, 90 Amp Rated, Open

Overview

Starter, Magnetic, NEMA Size 3, 3-Phase, 120 Volt AC Coil, 600 Volt AC, 90 Amp Rated, Open
Also known as: 783166360507, CR306E002, ABBCR306E002

Specifications

Volts AC Control: 120
Phase: 3
Poles: 3
Mounting: Surface
Type: Motor Starter
Family / Style: CR306
Amps: 90
Size: 3
Volts AC: 600
Volts AC Control: 120
Poles: 3
Type: Motor Starter
Amps: 90
Volts AC: 600
Phase: 3
Mounting: Surface
Family / Style: CR306
Size: 3