Multimeter, Miniature, LCD

Item #: 0883849

Cat #: EX330

UPC: 793950393307

$ 79.99 EA
Company wide:
0 in stock
Documents & Guides
Multimeter, Miniature, LCD, Autoranging with Non-Contact Voltage Detector. AC/DC Voltage and Current, Resistance, Capacitance, Frequency, Temperature, Duty Cycle, Diode/Continuity. Complete with Test Leads, Tilt Stand, Protective Holster, General Purpose

Overview

Multimeter, Miniature, LCD, Autoranging with Non-Contact Voltage Detector. AC/DC Voltage and Current, Resistance, Capacitance, Frequency, Temperature, Duty Cycle, Diode/Continuity. Complete with Test Leads, Tilt Stand, Protective Holster, General Purpose

The EX330 is a compact autoranging multimeter which features extra large 4000 count display and a built-in non-contact AC voltage detector. Advanced function include Frequency, Duty Cycle, Capacitance and Temperature, Diode test and continuity. Rubber holster protects meter. Includes test leads, Type K temperature probe, two AAA batteries and tilt stand

Also known as: 793950393307, EX330, EEHEX330

Specifications

Amps: 10
Volts DC: 600
Volts AC: 600
Amps: 10
Volts AC: 600
Volts DC: 600