This product has been discontinued.

20A GFCI Commercial Grade Decorator Receptacle, 5-20R, Ivory
Item #: 0883842
Cat #: GF20ILA
UPC: 883778379109
Company wide:
0
in stock
Discontinued
Documents & Guides
20 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, Heavy Duty Commercial GFCI, Brand: Circuit Guard, Monochromatic, Back & Side Wired, Flush Nylon Face, Wallplate & Self Grounding Clip Included - Ivory.
Overview
20 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, Heavy Duty Commercial GFCI, Brand: Circuit Guard, Monochromatic, Back & Side Wired, Flush Nylon Face, Wallplate & Self Grounding Clip Included - Ivory.
Also known as: 883778379109, GF20ILA, KELGF20ILA
Features & Benefits
- Ground fault EOL indicator
- Comprehensive diagnostics
- No power at face if reverse wired
- Automatic self-grounding staple makes installation ease
Specifications
| Amps: | 20 |
| Color: | Ivory |
| NEMA Configuration: | 5-20R |
| Volts AC: | 125 |
| Amps: | 20 |
| NEMA Configuration: | 5-20R |
| Color: | Ivory |
| Volts AC: | 125 |