100A/3P EnviroLine NF Safety SW 600V

Item #: 0883822

Cat #: DH363UWKX

UPC: 782114224298

$ 9931.40 EA
Company wide:
0 in stock
Documents & Guides
Eaton Heavy duty single-throw non-fused safety switch, Single-throw, 100A, NEMA 4X, Stainless steel, Non-fusible, Three-pole, Three-wire, 20 at 240 Vac TD 1 Ph, 40 at 480 Vac TD 1 Ph, 50 at 600 Vac TD 1 Ph, 40 at 240 Vac TD 3 Ph

Overview

Eaton Heavy duty single-throw non-fused safety switch, Single-throw, 100A, NEMA 4X, Stainless steel, Non-fusible, Three-pole, Three-wire, 20 at 240 Vac TD 1 Ph, 40 at 480 Vac TD 1 Ph, 50 at 600 Vac TD 1 Ph, 40 at 240 Vac TD 3 Ph

EatonÆs heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, theyÆre Ideal for applications where reliable performance, safety, and service continuity are critical.

Also known as: 782114224298, DH363UWKX, CUTDH363UWKX

Specifications

Poles: 3
Amps: 100
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 3
Volts AC: 600
Amps: 100
IP/NEMA Rating: NEMA 4X