
Divided Over Raceway Box, 2-Gang, 2400 Series, Fog White
Item #: 0883817
Cat #: 2444D-2AFW
UPC: 786776132472
$ 64.32 EA
Company wide:
0
in stock
Documents & Guides
Steel, 2-Gang, Divided Over Raceway Box, 2400 Series. Size: 2-3/4" Depth, Color: Fog White.
Overview
Steel, 2-Gang, Divided Over Raceway Box, 2400 Series. Size: 2-3/4" Depth, Color: Fog White.
Also known as: 786776132472, 2444D-2AFW, WMD2444D2AFW
Specifications
| Width: | 2 7/8 in |
| Color: | Fog White |
| Material: | Steel |
| Depth: | 2 3/4 in |
| Height: | 4 5/8 in |
| Width: | 2 7/8 in |
| Material: | Steel |
| Height: | 4 5/8 in |
| Color: | Fog White |
| Depth: | 2 3/4 in |