Made in USA Sustainable

255W Module,*** Discontinued ***

Item #: 0883733
Cat #: SW255MONOTV2.5
UPC:
Call for price
Company wide:
0 in stock
255 Watt, 600V DC, Sunmodule Series, Silver Aluminum Frame, 46.7 lbs,*** Discontinued ***

Overview

255 Watt, 600V DC, Sunmodule Series, Silver Aluminum Frame, 46.7 lbs,*** Discontinued ***
Also known as: SW255MONOTV2.5, SOWSW255MONOTV2.5

Specifications

Volts DC: 600
Wattage: 255
Volts DC: 600
Wattage: 255

Customer Reviews

No reviews for this product
(0)