TB TY635M CABLE TIE 50LB 8IN NAT NY

Item #: 0883722

Cat #: TY635M

UPC: 786210825526

$ 0.86 EA
Company wide:
0 in stock
Documents & Guides
THB TY635M CABLE TIE 50LB 8IN

Overview

THB TY635M CABLE TIE 50LB 8IN
Also known as: 786210825526, TY635M, THBTY635M

Specifications

Width: 0.190 in
Color: Natural
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.800 in
Diameter: 1.770 in
Width: 0.190 in
Weight Capacity: 50 lbs
Length: 7.800 in
Color: Natural
Material: Nylon
Diameter: 1.770 in