Connector

Item #: 0883703
Cat #: CC2C05T
UPC:
$ 7.20 EA
Company wide:
0 in stock
Coppertop Connector, 1 Awg Concentric Or Compressed 1/0 Awg Compact Or Solid.

Overview

Coppertop Connector, 1 Awg Concentric Or Compressed 1/0 Awg Compact Or Solid.
Eaton's Cooper Power™ series, 200 A, 35 kV three-phase rated (21.1/36.6 kV) loadbreak elbow connector meets the full requirements of IEEE Std 386™–2006 standard 200 A loadbreak interface No.1A, 21.1/36.6 kV (large 35 kV interface). Elbow connectors are used in pad-mounted cabinets, underground vaults and other installations to provide three-phase rated, shielded, insulated deadfront connections. They are used to terminate underground cables on 35 kV class electrical equipment. When mated with comparably rated products (bushings, junctions or standoff bushings), the loadbreak elbow connector provides a fully shielded, submersible, separable connection for loadbreak operation. The 200 A three-phase rated loadbreak elbow is designed for use with 35 kV class 21.1/36.6 kV Large Interface No. 1A loadbreak bushings and accessories meeting the requirements of IEEE Std 386™-2006 standard. The 21.1/36.6 kV three-phase rated elbow connector should not be used with 21.1 kV singlephase rated bushings and accessories. For quick identification, 21.1/36.6 kV three-phase rated elbow connectors are color coded with purple cuffs. Single-phase rated products are color coded with tan nose pieces and tan cuffs. All loadbreak elbows are molded of high quality peroxide-cured EPDM insulation and have a molded on peroxide-cured semi-conducting shield. They feature a 2.88" long coppertop friction welded compression connector, a tin-plated copper probe with an ablative arc follower tip. Elbows can be ordered with a capacitive test point for determining if the circuit is energized. The test point also provides a means for mounting Eaton's Cooper Power series test point voltage fault circuit indicator. (See Section CA320004EN). Elbows can be ordered with a concentric neutral jacket seal included in the kit.
Also known as: CC2C05T, CPSCC2C05T

Specifications

Type: Connector
Material: Copper, Aluminum
Type: Connector
Material: Copper, Aluminum

Customer Reviews

No reviews for this product
(0)