Breaker, 20A, 2P, 277 VAC, Type GHQ, 14 kAIC, Rem Cont Solenoid

Item #: 0883531

Cat #: GHQRSP2020

UPC: 786679137963

Company wide:
0 in stock
Documents & Guides
20 Amp, 2-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GHQ, Bolt-On, Interrupt Rating: 65 Kaic At 120V, 14 Kaic At 480Y/277V, Includes: Auxiliary Switch & Solenoid-Operated Mechanism.

Overview

20 Amp, 2-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GHQ, Bolt-On, Interrupt Rating: 65 Kaic At 120V, 14 Kaic At 480Y/277V, Includes: Auxiliary Switch & Solenoid-Operated Mechanism.
Also known as: 786679137963, GHQRSP2020, CUTGHQRSP2020

Specifications

Poles: 2
Volts AC: 277
Amps: 20
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 2
Amps: 20
Interrupt Rating AC: 14 kA
Volts AC: 277
Mounting: Bolt On