Cable Tie, Extra Heavy, 45" Long, Nylon, Natural Color, 50/PK

Item #: 0883503

Cat #: TY54513M

UPC: 786210134529

$ 7.96 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie, Extra Heavy, 45" Long, .320" Wide, Nylon, Natural Color, 175lb Rating, 13" Max Bundle Diameter, 50/PK

Overview

Cable Tie, Extra Heavy, 45" Long, .320" Wide, Nylon, Natural Color, 175lb Rating, 13" Max Bundle Diameter, 50/PK
Also known as: 786210134529, TY54513M, THBTY54513M

Specifications

Color: Natural
Weight Capacity: 175 lbs
Length: 45 in
Width: 0.320 in
Diameter: 13 in
Material: Nylon
Color: Natural
Length: 45 in
Diameter: 13 in
Weight Capacity: 175 lbs
Width: 0.320 in
Material: Nylon