TB TY544MX CABLE TIE 50LB 8IN BLK N

Item #: 0883501

Cat #: TY544MX

UPC: 786210806884

$ 4.41 EA
Company wide:
0 in stock
Documents & Guides
THB TY544MX CABLE TIE 50LB 8I

Overview

THB TY544MX CABLE TIE 50LB 8I
Also known as: 786210806884, TY544MX, THBTY544MX

Specifications

Color: Black
Weight Capacity: 50 lbs
Length: 8 in
Material: Nylon
Color: Black
Length: 8 in
Weight Capacity: 50 lbs
Material: Nylon