TB TY541M CBL TIE 65LB 10IN BLK NYL

Item #: 0883471

Cat #: TY541M

UPC: 786210889566

$ 3.84 EA
Company wide:
0 in stock
Documents & Guides
THB TY541M CBL TIE 65LB 10IN

Overview

THB TY541M CBL TIE 65LB 10IN
Also known as: 786210889566, TY541M, THBTY541M

Specifications

Color: Black
Material: Nylon
Length: 10 in
Weight Capacity: 65 lbs
Color: Black
Length: 10 in
Material: Nylon
Weight Capacity: 65 lbs