CABLE TIE 18LB 4 FLMRTD ID .8X.36

Item #: 0883397

Cat #: TY53MFR

UPC: 786210846996

$ 0.75 EA
Company wide:
0 in stock
Documents & Guides
THB TY53MFR CABLE TIE 18LB 4

Overview

THB TY53MFR CABLE TIE 18LB 4
Also known as: 786210846996, TY53MFR, THBTY53MFR

Specifications

Weight Capacity: 18 lbs
Length: 4 in
Color: White
Material: Nylon
Weight Capacity: 18 lbs
Color: White
Length: 4 in
Material: Nylon