10A,REC,2P3W,SE,600V

Item #: 0883389

Cat #: 8083

UPC: 708917200826

$ 2148.35 EA
Company wide:
0 in stock
Documents & Guides
THB 8083 10A REC 2P3W SE 600V

Overview

THB 8083 10A REC 2P3W SE 600V
Also known as: 708917200826, 8083, THB8083

Specifications

Amps: 15
Amps: 15