S1k 2p 3w 100:01a Outdr

Item #: 0883362

Cat #: 1R240-11

UPC: 078477550564

Company wide:
0 in stock
Lev 1r240-11 S1k 2p 3w 100:01, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Lev 1r240-11 S1k 2p 3w 100:01, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Series 1000, Dual Element Meter, 120/208/240V, 2PH, 3W, 100:0.1A ratio, Max 100A, Small Outdoor Enclosure, Gray

Also known as: 078477550564, 1R240-11, LEV1R24011

Specifications

Amps: 100
Phase: Split
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 4X
Phase: Split
Volts AC: 240