200A, 1P, Series 1000, Dual Element Meter

Item #: 0883361

Cat #: 1R240-21

UPC: 078477550571

Company wide:
0 in stock
200 Amp, 1-Phase, 120/208/240V AC, 3-Wire, Series 1000, Dual Element Meter, 200:0.1A Ratio, NEMA 3R, Surface Mount Enclosure. **Meter Only**, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

200 Amp, 1-Phase, 120/208/240V AC, 3-Wire, Series 1000, Dual Element Meter, 200:0.1A Ratio, NEMA 3R, Surface Mount Enclosure. **Meter Only**, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Series 1000, Dual Element Meter, 120/208/240V, 2PH, 3W, 200:0.1A ratio, Max 200A, Small Outdoor Enclosure, Gray

Also known as: 078477550571, 1R240-21, LEV1R24021

Specifications

Amps: 200
Volts AC: 120, 240, 208
Mounting: Surface
Phase: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Volts AC: 120, 240, 208
Phase: 1