3
more

Shockwave Square Recess Power Bit, #2 x 6"
Item #: 0883351
Cat #: 48-32-4805
UPC: 045242238705
$ 7.47 EA
Company wide:
82
in stock
Documents & Guides
Power Bit, #2 Square Recess, Shockwave™, Length: 6"
Overview
Power Bit, #2 Square Recess, Shockwave™, Length: 6"
Shockwave™ Impact Driver Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The Wear Guard Tip™ delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone™ is optimized for for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76™ has a customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs. competitive impact driver bits. Shockwave™ driver bits are built to deliver extreme durability for the most demanding applications.
Also known as: 045242238705, 48-32-4805, MIL48324805
Features & Benefits
- Optimized Shockzone™ geometry absorbs peak torque and prevents breaking
- Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
- Custom Alloy76™ steel maximizes resistance to wear and shock
- Forged tip for extra grip
Specifications
| Length: | 6 in |
| Material: | Steel |
| Length: | 6 in |
| Material: | Steel |