Instantaneous Auxiliary Contact, 1 N.O. / 1 N.C. Side Moun

Item #: 0883336

Cat #: CAL4-11

UPC: 471523130046

$ 37.52 EA
Company wide:
259 in stock
Documents & Guides
1 N.O. / 1 N.C., Side Mount, Auxiliary Contact Block, AF Series, 600V Rated. For use with AF9-AF96 Frame Contactors.

Overview

1 N.O. / 1 N.C., Side Mount, Auxiliary Contact Block, AF Series, 600V Rated. For use with AF9-AF96 Frame Contactors.

For use with contactors Terminal type: Screw terminals 4 and 8 pole side mounted instantaneous auxiliary contact block with 1 NO and 1 NC auxiliary contact blocks

Also known as: 471523130046, CAL4-11, ABBCAL411

Specifications

Type: 1 N.O. / 1 N.C., Accessories, NEMA, IEC, Auxiliary Contact
Volts DC: 600
Volts AC: 600
Type: 1 N.O. / 1 N.C., Accessories, NEMA, IEC, Auxiliary Contact
Volts AC: 600
Volts DC: 600