Blk 4-way Interlocked Pb Sil-bzl Etched

Item #: 0883302

Cat #: M22-DI4-S-ETCH

UPC: 786685278261

$ 201.43 EA
Company wide:
0 in stock

Overview

Blk 4-way Interlocked Pb Sil-bzl Etched
Also known as: 786685278261, M22-DI4-S-ETCH, CUTM22DI4SETCH

Specifications

Size: 22.5 mm
Family / Style: M22
Color: Black
Type: Pushbutton
Size: 22.5 mm
Color: Black
Family / Style: M22
Type: Pushbutton