Non-ill Mtn Pb Sil-bzl Flsh Button 6-pack

Item #: 0883300

Cat #: M22-DR-X-SWRGYB

UPC: 786685276472

$ 19.21 EA
Company wide:
0 in stock
Non-ill Mtn Pb Sil-bzl Flsh Button 6-pack

Overview

Non-ill Mtn Pb Sil-bzl Flsh Button 6-pack
Also known as: 786685276472, M22-DR-X-SWRGYB, CUTM22DRXSWRGYB

Specifications

Size: 22.5 mm
Family / Style: M22
Color: Black
Type: Pushbutton
Size: 22.5 mm
Color: Black
Family / Style: M22
Type: Pushbutton