Extended Pushbutton, M22

Item #: 0883299

Cat #: M22-DRL-R

UPC: 786685274652

$ 21.19 EA
Company wide:
7 in stock
Extended Pushbutton, M2222.5 mm, Non-metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-illuminated, Extended, Red, Silver Bezel, Maintained, No Light Unit. NEMA Rating: 4X, 13.

Overview

Extended Pushbutton, M2222.5 mm, Non-metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-illuminated, Extended, Red, Silver Bezel, Maintained, No Light Unit. NEMA Rating: 4X, 13.

Eaton pushbuttons features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. 

Also known as: 786685274652, M22-DRL-R, CUTM22DRLR

Specifications

Color: Red
Type: Flush, Maintained, Illuminated
Family / Style: M22
IP/NEMA Rating: NEMA 4X, NEMA 13
Color: Red
Family / Style: M22
Type: Flush, Maintained, Illuminated
IP/NEMA Rating: NEMA 4X, NEMA 13