CABLE TIE 175LB 35IN YELLOW NYLON

Item #: 0883235

Cat #: TY53510M-4

UPC: 786209870025

$ 6.54 EA
Company wide:
0 in stock
Documents & Guides
THB TY53510M-4 CABLE TIE 175L

Overview

THB TY53510M-4 CABLE TIE 175L
Also known as: 786209870025, TY53510M-4, THBTY53510M4

Specifications

Diameter: 10 in
Weight Capacity: 175 lbs
Width: 0.320 in
Length: 35 in
Material: Nylon
Color: Yellow
Diameter: 10 in
Width: 0.320 in
Material: Nylon
Weight Capacity: 175 lbs
Length: 35 in
Color: Yellow