15 Amp Watertight Connector, 277V, 7-15R, Yellow

Item #: 0883177

Cat #: 15W34

UPC: 078477062340

$ 48.69 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, Wetguard - Yellow.

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, Wetguard - Yellow.

15 Amp, 277 Volt, NEMA 7-15R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, Wetguard - Yellow

Also known as: 078477062340, 15W34, LEV15W34

Specifications

Type: Watertight, Connector, Industrial Grade
Volts AC: 277
Amps: 15
Material: Rubber
NEMA Configuration: 7-15R
Color: Yellow
Type: Watertight, Connector, Industrial Grade
Amps: 15
NEMA Configuration: 7-15R
Volts AC: 277
Material: Rubber
Color: Yellow