Heavy Duty Safety Switch

Item #: 0883160

Cat #: DH328FGK

UPC: 782114312872

$ 16060.76 EA
Company wide:
0 in stock
Documents & Guides
1200 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 240 Vac, 250 Vdc, NEMA 1

Overview

1200 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 240 Vac, 250 Vdc, NEMA 1

Eaton enhanced visible blade single-throw fused safety switch Catalog#:DH328FGK Eaton Enhanced visible blade single-throw safety switch, 1200 A, NEMA 1, Painted steel, Class L, Fusible without neutral, Three-pole, Three-wire, 240v

Also known as: 782114312872, DH328FGK, CUTDH328FGK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 1200
Volts AC: 240
Poles: 3
Mounting: Surface
Amps: 1200
Volts DC: 250
IP/NEMA Rating: NEMA 1
Volts AC: 240