100W T4 Halogen Lamp, Clear

Item #: 0883082

Cat #: S4361

UPC: 045923043611

Company wide:
0 in stock
Documents & Guides
100 Watt; Halogen; T4 Long; Clear; 2000 Average rated hours; 1600 Lumens; DC Bay Base; 120 Volt

Overview

100 Watt; Halogen; T4 Long; Clear; 2000 Average rated hours; 1600 Lumens; DC Bay Base; 120 Volt
Also known as: 045923043611, S4361, SATS4361

Specifications

Color Temperature: 2900 (Warm White)
Color: Clear
Wattage: 100
Shape: T4 (Tubular)
Volts AC: 120
Color Rendering Index (CRI): 100
Lumens: 1600
Dimmable: Yes
Light Technology: Halogen
Base: Bayonet (BA15d)
Color Temperature: 2900 (Warm White)
Wattage: 100
Volts AC: 120
Lumens: 1600
Light Technology: Halogen
Color: Clear
Shape: T4 (Tubular)
Color Rendering Index (CRI): 100
Dimmable: Yes
Base: Bayonet (BA15d)