E58 PHOTOELEC SW CYL HOUS

Item #: 0883063

Cat #: E58CAL18T111C2

UPC: 782113147536

$ 722.77 EA
Company wide:
0 in stock
Documents & Guides
Eaton harsh-duty sensor, E58 Series Tubular Plastic Body Photoelectric Sensor, 0.71 dia., Sensor dist: 80 Ft., 100 mA max DC, PNP Open Collector, PNP: 100 mA at 30Vdc, Auto reset short circuit, 10 Ft (3m), 9.8 Ft. ( 3m ) Cable input

Overview

Eaton harsh-duty sensor, E58 Series Tubular Plastic Body Photoelectric Sensor, 0.71 dia., Sensor dist: 80 Ft., 100 mA max DC, PNP Open Collector, PNP: 100 mA at 30Vdc, Auto reset short circuit, 10 Ft (3m), 9.8 Ft. ( 3m ) Cable input

Eaton's E58 harsh-duty series sensors are among the most rugged and best-sealed photoelectric sensors. Stainless steel, PVDF and tempered glass components are mechanically assembled using Vitron seals to ensure resistance to chemicals and moisture intrusion. These sensors withstand heavy shock and vibration while providing unparalleled optical performance.

Also known as: 782113147536, E58CAL18T111C2, CUTE58CAL18T111C2

Specifications

IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 4
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 4