1000W T3 Halogen Lamp, Clear

Item #: 0883053
Cat #: S4198
UPC: 045923041983
$ 8.07 EA
Company wide:
0 in stock
Documents & Guides
1000 Watt; Halogen; T3; Clear; 1500 Average rated hours; 18000 Lumens; Double Ended Base; 120 Volt

Overview

1000 Watt; Halogen; T3; Clear; 1500 Average rated hours; 18000 Lumens; Double Ended Base; 120 Volt
Also known as: 045923041983, S4198, SATS4198

Specifications

Color Temperature: 2900 (Warm White)
Shape: T3 (Tubular)
Volts AC: 120
Color Rendering Index (CRI): 100
Base: Recessed Single Contact (R7s)
Wattage: 1000
Lumens: 18000
Light Technology: Halogen
Dimmable: No
Color Temperature: 2900 (Warm White)
Volts AC: 120
Base: Recessed Single Contact (R7s)
Lumens: 18000
Dimmable: No
Shape: T3 (Tubular)
Color Rendering Index (CRI): 100
Wattage: 1000
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)