Heavy-Duty Multi-Bit Screwdriver/Nut Driver

Item #: 0883047

Cat #: 32557

UPC: 092644325571

$ 16.97 EA
Company wide:
177 in stock
Heavy-Duty Multi-Bit Screwdriver/Nut Driver, Includes: Nut Drivers (5/16", 1/4"), Phillips (#1, #2), Slotted (1/4", 3/16"), Square-Recess (#1, #2), Hex Driver (3/8")

Overview

Heavy-Duty Multi-Bit Screwdriver/Nut Driver, Includes: Nut Drivers (5/16", 1/4"), Phillips (#1, #2), Slotted (1/4", 3/16"), Square-Recess (#1, #2), Hex Driver (3/8")

Superior torque for tough applications

Interchangeable shaft holds 6 universal tips; converts to 3 nut driver sizes and 1 hex driver

Nut drivers are heat-treated for added strength and improved torque

Cushion-Grip handle provides superior comfort

Contains: 3/16-Inch (5 mm) and 1/4-Inch (6 mm) slotted, #1 and #2 Phillips, 1/4-Inch (6 mm), 5/16-Inch (8 mm), and 3/8-Inch (10 mm) nut drivers, #1 and #2 square-recess, 3/8-Inch hex driver

Also known as: 092644325571, 32557, KLE32557

Specifications

Color: Black
Standards: California Proposition 65
Color: Black
Standards: California Proposition 65