Disconnect Switch, Rotary, 30A, 600VAC, 3P, Non-Metallic

Item #: 0883022

Cat #: HBLDS3

UPC: 783585955001

Company wide:
0 in stock
Disconnect Switch, Rotary, 30 Amp, 600 Volt AC, 3-Pole, Non-Metallic Enclosure

Overview

Disconnect Switch, Rotary, 30 Amp, 600 Volt AC, 3-Pole, Non-Metallic Enclosure

Experience reliable and robust performance with our Industrial Grade Non-Fused Disconnect Switch. This three-pole, 30A, 600V AC switch features durable screw terminals and is housed in a NEMA 4X enclosure, ensuring protection against dust, water, and corrosion. Perfect for a variety of industrial applications, this non-fused disconnect switch is designed to provide a safe and efficient means of controlling power. Its rugged construction and compliance with safety standards make it an ideal choice for environments requiring a high degree of protection and reliability.

Also known as: 783585955001, HBLDS3, KELHBLDS3

Features & Benefits

  • Constructed from corrosion and impact resistant UV stabilized non-metallic material
  • IP69k and Type 4X,12K water ingress protection
  • Certified by NSF for hygiene in food processing applications
  • Highly visible red handle which meets OSHA Lockout/Tagout capabilities
  • Reversible interior accomodates top or bottom conduit opening

Specifications

Poles: 3
Mounting: Surface
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 3
Amps: 30
IP/NEMA Rating: NEMA 4X
Mounting: Surface
Volts AC: 600