
$ 2.30 EA
Company wide:
0
in stock
Documents & Guides
THB TY527M-3 CABLE TIE 13 IN
Overview
THB TY527M-3 CABLE TIE 13 IN
Also known as: 786209934895, TY527M-3, THBTY527M3
Specifications
| Color: | Orange |
| Width: | 0.270 in |
| Weight Capacity: | 120 lbs |
| Material: | Nylon |
| Length: | 13.400 in |
| Color: | Orange |
| Weight Capacity: | 120 lbs |
| Length: | 13.400 in |
| Width: | 0.270 in |
| Material: | Nylon |