PSE, Softstart, 18 FLA, 11 FLA.

Item #: 0882974

Cat #: 1SFA897101R7000

UPC: 804325571579

$ 1287.41 EA
Company wide:
0 in stock
PSE Series Softstart (Compact Style.) Motor Voltage: 208V-600V AC. Control Voltage: 120V-240V AC. Normal Duty: 18 FLA (Full Load Amps). Heavy Duty: 11 FLA (Full Load Amps). Screw Mount. Includes: Digital Keypad, Optional FieldBus Communication, Overload Protection and By-Pass.

Overview

PSE Series Softstart (Compact Style.) Motor Voltage: 208V-600V AC. Control Voltage: 120V-240V AC. Normal Duty: 18 FLA (Full Load Amps). Heavy Duty: 11 FLA (Full Load Amps). Screw Mount. Includes: Digital Keypad, Optional FieldBus Communication, Overload Protection and By-Pass.
Also known as: 804325571579, 1SFA897101R7000, ABBPSE1860070

Specifications

Phase: 3
Type: Soft Starter, Open
Amps: 18, 11
Volts AC Control Range: 100 - 240
Volts AC Range: 208 - 600
Phase: 3
Amps: 18, 11
Volts AC Range: 208 - 600
Type: Soft Starter, Open
Volts AC Control Range: 100 - 240